Shop All Surge Protectors
Square D
Surge Protector, 1 Phase, 120/240V, 3, 80 kA
Mfr # 205266
Zoro # G304000109
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 120/240V
- Voltage Protection Rating 1000V (L-L), 900V (N-G), 600V (L-N, L-G)
- Number of Wires 3
- Max. Surge Current per Phase 80 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 205266
- Zoro # G304000109
- UPC # 785901008729
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 3.23 in |
Depth | 2.1 in |
Width | 3.72 in |
Details
Item | Surge Protector |
Phase | 1 |
Voltage | 120/240V |
Voltage Protection Rating | 1000V (L-L), 900V (N-G), 600V (L-N, L-G) |
Number of Wires | 3 |
Max. Surge Current per Phase | 80 kA |
Nominal Discharge Current | 10 kA |
Short Circuit Current Rating | 25kA |
Max. Continuing Operating Voltage | 150V |
Enclosure NEMA Rating | NEMA 4X |
Wire Gauge | 14 AWG |
Description
Features
- 80,000 amp/Phase maximum surge current
- Led status indicators
- Industry leading design and product testing
- 120/240 vac applications
- 25ka short current rating
- 6 modes of protection
- Item weight - 1.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T18HC)
- BURNDY Mechanical Conn, Trminl, 2 to 8 AWG, 1 Cond (KLU70)
- KABLE KONTROL Numbered Flag Zip Tie Tags - 6" Long - 100 pc Pack - Blue (CTS6S-BLUE)
- HUBBELL Enclosure, 24 in H, 20 in D, Rolled Steel (HSQ24)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 120 kA (SSP03EMA12)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 22.5kA (QO2175SB)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 4, 160 kA (SSP02EMA16)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 1304 J, NEMA 4X (SDSA1175)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 120kA (HL4IMA12C)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- Square D Surge Protectors