Shop All Surge Protectors
Square D
Surge Protector, 1 Phase, 120/240V, 3, 50 kA
Mfr # HEPD50
Zoro # G8648907
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 120/240V
- Voltage Protection Rating 1000V (L-L), 900V (N-G), 600V (L-N, L-G)
- Number of Wires 3
- Max. Surge Current per Phase 50 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HEPD50
- Zoro # G8648907
- UPC # 785901006626
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 3.23 in |
Depth | 2.1 in |
Width | 3.72 in |
Description
The HEPD50 reduces surges that might otherwise overwhelm plug strips and damage connected household equipment. It also provides surge suppression for important items that are not compatible with plug strips such as washers dryers refrigerators stoves heating and air conditioning equipment. Homes may experience up to 100 surges per month and most come from inside the home! With the typical house containing up to $15 000 worth of sensitive equipment vulnerable to surge provide peace of mind with the HEPD50 Surge Protective Device.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AX84)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (822)
- BURNDY Split-Bolt Connector, 8 str to 4 str (KSA4)
- SICK MAGNETIC SAFETY 24V-DC OTHER SWITCH (RE13-SAC)
- SQUARE D Surge Protector, 3 Phase, 600V, 3 Poles, 3, 40kA (SDSA3650D)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4 (SDSA4040)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 120 kA (SSP03EMA12)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 120kA (HL4IMA12C)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 1 Poles, 3, 100kA (TVS1HWA10X)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- NVENT ERICO Surge Protector, 3 Phase, 240V, 3 Poles, 3 (SES160B240D)
- Square D Surge Protectors