Shop All Surge Protectors
Square D
Surge Protector, 1 Phase, 120/240V, 3, 240 kA
Mfr # SSP01EMA24S
Zoro # G000904961
Free Shipping & Returns
$2,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 1
- Voltage 120/240V
- Number of Wires 3
- Max. Surge Current per Phase 240 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # SSP01EMA24S
- Zoro # G000904961
- UPC # 785901075288
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 483 mm |
Depth | 238.8 mm |
Width | 297.2 mm |
Height | 575.8 mm |
Cable Length | 483 mm |
Description
Surgelogic Type EMA Series surge protective devices deliver specification grade performance for service entrance or critical branch panel applications. These multi-phase surge suppression systems provide transient suppression, noise filtration, enhanced EMI/RFI filtering with sine wave tracking in a durable modular package. They provide better performance with a diagnostic interface with push to test switches, red and green status LEDs, module status LEDs per mode, dry contacts, audible alarm with disable switch, and a surge counter. This surge protection device is 1 phase, 3-wire + ground, 120/240 V, 240 kA surge current per phase, and short circuit current rating of 200 kA. It has 10 year product warranty and 10 modes of protection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ELBOW PVC 90D 1/2"" BELLE (5233823U)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230NB)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- ABB CONDUIT BODY 1 in. TYPE LR (E985F-CAR)
- SQUARE D Surge Protector, 3 Phase, 347/600V, 3 Poles, 4, 40kA (SDSA3650)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4 (SDSA4040)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 50 kA (HEPD50)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 120 kA (SSP03EMA12)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 80 kA (205266)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 4, 160 kA (SSP02EMA16)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 50 Amp (PWD50EPO)
- Square D Surge Protectors