Shop All Surge Protectors
Square D
Surge Protector, 1 Phase, 120/240V, 1 Poles, 3
Mfr # TVS1HWA10X
Zoro # G6192532
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Wire Lead
- Phase 1
- Voltage 120/240V
- Number of Poles 1
- Voltage Protection Rating 1200V (L-G), 1500V (L-L), 700V (N-G), 900V (L-N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # TVS1HWA10X
- Zoro # G6192532
- UPC # 785901946717
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.8 in |
Depth | 3.11 in |
Width | 8.62 in |
Height | 122 mm |
Cable Length | 33.6 in |
Description
Surge Protection Device, Nonmetallic, Black, Depth 3.11 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (P8-14R-Q)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Gray (HS364-S100-GRAY)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A1B)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 4, 160 kA (SSP02EMA16)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (QO2175SB)
- SQUARE D Surge Protector, 3 Phase, 600V, 3 Poles, 3 (SDSA3650D)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 240 kA (SSP01EMA24S)
- SQUARE D Surge Protector, 3 Phase, 480V, 1 Poles, 3 (TVS5HWA10X)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 120 kA (SSP03EMA12)
- Square D Surge Protectors