Shop All Surge Protectors
Square D
Surge Protector, 1 Phase, 120V, 2 Poles, 3
Mfr # HFNF120IESE005
Zoro # G207458670
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 120V
- Number of Poles 2
- Voltage Protection Rating 150V(L-N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HFNF120IESE005
- Zoro # G207458670
- UPC # 785901290346
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 121.66 mm |
Depth | 3.66 in |
Width | 1.92 in |
Height | 121.66 mm |
Description
Surge Protection Device, Nonmetallic, Amps 5 A, Depth 3.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P8GY)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPPO12A)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft (HS-VTN 5/8 Blk 100)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (QO2175SB)
- SQUARE D Surge Protector, 3 Phase, 240V, 3 (SDSA2040D)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 50 kA (HEPD50)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 2 Poles, 4 (TVS2HWA10X)
- SQUARE D Surge Protector, 3 Phase, 347/600V, 3 Poles, 4 (SDSA3650)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 3 Phase, 100 kA (HBL4W100C)
- Square D Power System Protection