Shop All Surge Protectors
Square D
Surge Arrester, 1 Phase, 120/240V, 3
Mfr # QO250PSPD
Zoro # G210900678
Free Shipping & Returns
$207.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 120/240V
- Number of Wires 3
- Nominal Discharge Current 20 kA
- Short Circuit Current Rating 22kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO250PSPD
- Zoro # G210900678
- UPC # 785901475668
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4 in |
Depth | 2.6 in |
Width | 1 1/2 in |
Details
Item | Surge Arrester |
Phase | 1 |
Voltage | 120/240V |
Number of Wires | 3 |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 22kA |
Max. Continuing Operating Voltage | 150V |
Enclosure NEMA Rating | NEMA 2 |
Enclosure Material | Plastic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (FRN-R-50)
- IFM Point Level Sensor, 113 mm L (LMT100)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-20)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 80kA (HEPD80)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 22.5kA (QO2175SB)
- SQUARE D Surge Protector, 3 Phase, 600V, 3 Poles, 3, 40kA (SDSA3650D)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 1 Poles, 3, 100kA (TVS1HWA10X)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 1304 J, NEMA 4X (SDSA1175)
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- Square D Power System Protection