Shop All Electrical Enclosures
Square D
Steel Enclosure, 7.79 in H, 5 in W, 7.53 in D, NEMA 1, Screw On
Mfr # 9991UE7
Zoro # G3064415
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.79 in
- Nominal Enclosure Width 5 in
- Depth 7.53 in
- Enclosure NEMA Rating NEMA 1
- Material of Enclosure Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9991UE7
- Zoro # G3064415
- UPC # 785901493495
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 7.79 in |
Nominal Enclosure Width | 5 in |
Depth | 7.53 in |
Width | 4.87 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 1 |
Material of Enclosure | Steel |
Closure Method | Captive Screws |
Enclosure Cover Type | Screw On |
Knockouts | No |
Metallic / Non-Metallic | Metallic |
Color | Silver |
Finish | Paint |
Mounting | Surface |
Solid / Clear Cover | Solid |
Metal Gauge | 18 ga |
Interior Panel | None |
Enclosure Cover Features | Screw Latch |
Basic Material | Metallic |
Series | 9991 |
Description
Enclosure NEMA Rating 1, Material of Enclosure Steel, 5 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Paint, Color Gray, Depth 7.53 in, Enclosure Cover Features Screw Latch, Height 7.79 in, Interior Panel None, Metal Gauge 18 ga, Surface Mounting, Series 9991, Width 4.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 20m (7700-44711-S4U2000)
- NVENT CADDY Conduit Hanger, Spring Steel (FB812M)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7500K14)
- SQUARE D Steel Enclosure, 5.28 in H, 4 in W, 3.31 in D, NEMA 1, Screw On (9991UE1)
- SQUARE D Steel Enclosure, 10 in H, 6 in W, 5.56 in D, NEMA 1, Screw On (9991SCG8)
- SQUARE D Steel Enclosure, 12-3/4 in H, 6 in W, 8.53 in D, NEMA 12, Hinged (9991SCA11)
- SQUARE D Enclosure, 26 in H, 5-3/4 in D (NQB526)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161210C)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 8 in H, 8 in W, 4 in D, NEMA 3R, Carbon Steel (RSC080804)
- WIEGMANN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSSA)
- Square D Electrical Enclosures