Shop All Electrical Enclosures
Square D
Steel Enclosure, 12-3/4 in H, 6 in W, 8.53 in D, NEMA 12, Hinged
Mfr # 9991SCA11
Zoro # G6950282
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12-3/4 in
- Nominal Enclosure Width 6 in
- Depth 8.53 in
- Enclosure NEMA Rating NEMA 12
- Material of Enclosure Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9991SCA11
- Zoro # G6950282
- UPC # 785901853206
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 12-3/4 in |
Nominal Enclosure Width | 6 in |
Depth | 8.53 in |
Width | 6.38 in |
Width (In.) | 162 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 12 |
Material of Enclosure | Steel |
Closure Method | Padlockable Hasp |
Enclosure Cover Type | Hinged |
Knockouts | No |
Metallic / Non-Metallic | Metallic |
Color | Silver |
Finish | Paint |
Mounting | Surface |
Solid / Clear Cover | Solid |
Basic Material | Metallic |
Enclosure Cover Features | Padlockable |
Metal Gauge | 16 ga |
Gasket | Foam |
Series | 9991 |
Description
Enclosure NEMA Rating 12, Material of Enclosure Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Finish Paint, Color Gray, Depth 8.53 in, Enclosure Cover Features Padlockable, Foam Gasket, Height 12.75 in, Metal Gauge 16 ga, Surface Mounting, Series 9991, Width 6.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 10 to 65 psi, Standard Action (9013FSG9J20)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ82I)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- UNITED ELECTRIC Spdt 3-100 Nema 4 Diff Pressure Sw (H100-702)
- SQUARE D Steel Enclosure, 10 in H, 6 in W, 5.56 in D, NEMA 1, Screw On (9991SCG8)
- SQUARE D Enclosure, 26 in H, 5-3/4 in D (NQB526)
- SQUARE D Steel Enclosure, 5.28 in H, 4 in W, 3.31 in D, NEMA 1, Screw On (9991UE1)
- SQUARE D Steel Enclosure, 7.79 in H, 5 in W, 7.53 in D, NEMA 1, Screw On (9991UE7)
- WIEGMANN Polycarbonate Enclosure, 4.57 in H, 5 in W, 1.97 in D, 4X, Screw On (HW-S12012055WW)
- HAMMOND Steel Enclosure, 12 in D (1418C12)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16208)
- Square D Electrical Enclosures