Shop All Relay Accessories
Square D
Starter Toggle Kit H+K +Options
Mfr # 9998HW1
Zoro # G0571420
original price:
$39.88
25% off
new price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type toggle
- Kit Composition 1 lever || 1 shaft || 2 spring pin || 1 O-ring
- Accessory / Separate Part Destination class 2510 manual starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9998HW1
- Zoro # G0571420
- UPC # 785901964735
- Country of Origin Mexico
- Category Relay Accessories
Details
Item | Starter Toggle Kit H+K +Options |
Product Or Component Type | toggle |
Kit Composition | 1 lever || 1 shaft || 2 spring pin || 1 O-ring |
Accessory / Separate Part Destination | class 2510 manual starter |
Description
Starter Toggle Kit H+K +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (LC1D18BD)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V09)
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- SQUARE D Transformer accessory, wall mounting bracket, for enclosures, box 18D/18E/18H/19D/19E/20D/20E (WMB363364)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB2)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- SQUARE D Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 10A, 2 pole, DPDT (9999TC20)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 75A (6275AXXSZS-DC3)
- Square D Electrical Relays