Shop All NEMA Fusible Combination Starters
Square D
Starter Nema1 Nonrev 9Amp 102V
Mfr # LE1D093A62OG70
Zoro # G8912239
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Horse Power Rating 0.3-0.3 hp 120 V AC, 1 phase || 1-1 hp 240 V AC, 1 phase || 2-2 hp 208 V AC, 3 phase || 2-2 hp 230 V AC, 3 phase || 5-5 hp 460 V AC, 3 phase || 7.5-7.5 hp 575 V AC, 3 phase
- [Uc] Control Circuit Voltage 600 V AC
- Nema Degree Of Protection NEMA 1 steel
- [Ie] Rated Operational Current Ac 9 A
- Motor Starter Type non reversing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # LE1D093A62OG70
- Zoro # G8912239
- Country of Origin Mexico
- Category NEMA Fusible Combination Starters
Details
Item | Starter Nema1 Nonrev 9Amp 102V |
Maximum Horse Power Rating | 0.3-0.3 hp 120 V AC, 1 phase || 1-1 hp 240 V AC, 1 phase || 2-2 hp 208 V AC, 3 phase || 2-2 hp 230 V AC, 3 phase || 5-5 hp 460 V AC, 3 phase || 7.5-7.5 hp 575 V AC, 3 phase |
[Uc] Control Circuit Voltage | 600 V AC |
Nema Degree Of Protection | NEMA 1 steel |
[Ie] Rated Operational Current Ac | 9 A |
Motor Starter Type | non reversing |
Product Certifications | CSA || UL || IEC |
Location Of Connection | line |
Auxiliary Contact Composition | 1 NO + 1 NC |
Product Or Component Type | full voltage starter |
[Ue] Rated Operational Voltage | 120 V AC 50/60 Hz |
Description
Starter Nema1 Nonrev 9Amp 102V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 5A, 600V AC, Non-Indicating (FRS-R-5)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYAB1A)
- IFM Proximity Sensor, Inductive, 2mm, PNP/NPN (IF5720)
- RAFFEL Black 6 Ft. Power Supply Cord Recess Mount 2-Outlet with 2-USB Charging Ports (RA.PS.2P.2USB.LTUL)
- SQUARE D Fuse Kit, 600VAC, 60A (RFK06H)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 12 Enc (8538SCA24V02S)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc (8538SDG14V02S)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- SQUARE D NEMA combination starter, Type S, 100A fusible disconnect, Size 3, 90A, 50HP at 600VAC, 3 phase, 3 pole, melting alloy, 120VAC coil, NEMA 12 (8538SEA23V02S)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 1 Enc (8538SBG13V02S)
- EATON NEMA Fusible Str, Size 2,120V Coil, 4X Enc (ECN1624AAE-R63/D)
- Square D NEMA Fusible Combination Starters