Square D

Starter Motor Control 120VAC, NEMA 1 NEMA Rating, 110/120V AC, 3 Poles


product price: $609.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Coil Volts 110/120V AC
  • Enclosure NEMA Rating NEMA 1
  • Starter Type Definite Purpose Starter
  • Amps AC 50 A
  • Number of Poles 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Starter Motor Control 120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.