Shop All Magnetic Motor Starters
Square D
Starter 600Vac 45Amp Nema +Options, Not Rated NEMA Rating, 440/480V AC, 3 Poles
Mfr # 8536SDO1V06S
Zoro # G0851195
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 440/480V AC
- Enclosure NEMA Rating Not Rated
- Auxiliary Contact Form No Auxiliary Contacts
- Starter Type Non Reversing
- Amps AC 45 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8536SDO1V06S
- Zoro # G0851195
- UPC # 785901622826
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 2 |
Depth | 125 mm |
Height | 198 mm |
Width | 109 mm |
Description
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 2 non-reversing starter has a 45 ampere rating. This NEMA Size 2 motor starter has 3 phase ratings of 10 HP at 200 VAC, 15 HP at 230 VAC and 25 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 440/480 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 7.81 inches tall, 4.31 inches wide and 4.94 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSSMAN Fuse Glass Tube Auto 3A (BP/AGC-3-RP)
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK10 (V400NEOCPY-10)
- ZSI Half Loop Clamp, 1/4", Vinyl Dipped (HVN-04)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MSCL-OP153M-IV)
- SQUARE D Contactor+Relay Coil 277Vac Nema (9998L55)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SBA2V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SDO1V08)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V06)
- SQUARE D Nonreversing Magnetic Motor Starter, 4, 4X NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SBW12V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SEG1V06)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E045)
- Square D Magnetic Motor Starters