Shop All Magnetic Motor Starters
Square D
Starter 600Vac 45Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 4 Poles
Mfr # 8536SDO2V02S
Zoro # G0851201
product price: $980.98
/ea
Free Shipping & Returns
$980.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110/120V AC
- Enclosure NEMA Rating Not Rated
- Auxiliary Contact Form No Auxiliary Contacts
- Starter Type Non Reversing
- Amps AC 45 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8536SDO2V02S
- Zoro # G0851201
- UPC # 785901455387
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 2 |
Height | 198 mm |
Depth | 125 mm |
Width | 143 mm |
Description
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 4 pole NEMA Size 2 non-reversing starter has a 45 ampere rating. This NEMA Size 2 motor starter has 2 phase ratings of 10 HP at 200 VAC, 15 HP at 230 VAC and 25 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 7.81 inches tall, 5.63 inches wide and 4.94 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (02728.85.01)
- TORK Electromechanical Timer, 120 to 277VAC (DTU40)
- HUBBELL WIRING DEVICE-KELLEMS 3/4In. Zinc-Plated Locknut (00322002LPK50)
- LEVITON Receptacle 3Wire 50A250V (05050-P00)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SAO12V02S)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SAG12V08H30)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SFO1V02H30S)
- SQUARE D Non-Reversing Starter Size 1, 3-Pole, Mo, Not Rated NEMA Rating, 110/120V AC, 3 Poles (8536SCO3V02H300S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V03)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA1XFU)
- Square D Motor Controls