Shop All Magnetic Motor Starters
Square D
Starter 240Vac 36Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles
Mfr # 8536SCO2V02S
Zoro # G0851186
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110/120V AC
- Enclosure NEMA Rating Not Rated
- Auxiliary Contact Form No Auxiliary Contacts
- Starter Type Non Reversing
- Amps AC 27 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8536SCO2V02S
- Zoro # G0851186
- UPC # 785901608707
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 1P |
Width | 89 mm |
Depth | 107 mm |
Height | 172 mm |
Description
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 2 pole NEMA Size 1P non-reversing starter has a 36 ampere rating. This NEMA Size 1P motor starter has single phase ratings of 3 HP at 115 VAC and 5 HP at 230 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 6.77 inches tall, 3.50 inches wide and 4.22 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 12mm, 24V, Green (22NY89)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X3NPG6)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A483610LP)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V08)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SCO3V06H30)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SEO1V06H30)
- SQUARE D Non-Reversing Starter Size 1, 3-Pole, Mo, Not Rated NEMA Rating, 110/120V AC, 3 Poles (8536SCO3V02H300S)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SAO12V08)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SFO1V02H30S)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (22IUH32AF)
- Square D Starters