Shop All Contactor Accessories
Square D
StandardControlUnit 110/240v
Mfr # LUCA12FU
Zoro # G910065868
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier
- Height 2.60 in (66 mm)
- Width 1.77 in (45 mm)
- Depth 2.36 in (60 mm)
- Protective Treatment TH IEC 60068
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LUCA12FU
- Zoro # G910065868
- Country of Origin United States
- Category Contactor Accessories
Dimensions
Height | 2.60 in (66 mm) |
Width | 1.77 in (45 mm) |
Depth | 2.36 in (60 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Black (WL-SW-050-50-BK)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, D Curve (FAZ-D50/2)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5DC24)
- GARDNER BENDER Rotary Switch, Brass, SPST, 6A, 125VAC (GSW-61)
- SQUARE D Replacement Contact Kit, Hoist (9998RA10)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, Lighting, 100A (9998SL7)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- SCHNEIDER ELECTRIC Contactor Time Delay Auxcontact Block (LADS2)
- Square D Contactors & Contacts