Shop All Pump Parts
Square D
Square D FHG2J27CP 100 PSI Cut-Out Pumptrol Pressure Switch
Mfr # 40993
Zoro # G603978192
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 40993
- Zoro # G603978192
- Country of Origin China
- Category Pump Parts
Description
Features
- Minimum Pressure: 80 psi
- Maximum Pressure: 100 psi
- Product Type: Pressure Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NO Mechanical Float Switch 230VAC (6PNV5)
- K-TOOL INTERNATIONAL Air Operated Transfer Pump (KTIXD72200)
- LITTLE GIANT PUMP Pump, 4-15/16 In. L, 2-3/4 In. W (566608)
- SPRINGER PARTS Mechanical Seal; Replaces THELCO CORP. SU1775 (SU1775SP)
- SQUARE D Pumptrol 30-50 PSI Well Pump Water Pressure Switch W/ Low Pressure Cut-Off (FSG2J21M4BP)
- SQUARE D Aircomp Swtch95-125Ps12W (FHG12J52XCP)
- SQUARE D FHG2J27CP 100 PSI Cut-Out Pumptrol Pressure Switch (SQ11297)
- SQUARE D Switch Pressure 30-50Psi (FSG2J21CP)
- SQUARE D Switch Pressure 20-40Psi (FSG2J20CP)
- SQUARE D Switch Pump 30-50Psi (FSG2J21M4CP)
- FLOMEC Transmitter, 4 to20mA (125100-10)
- Square D Pump Parts