Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Square D By Schneider Electric Loadcenter Indoor 125A 8 Space HOM816L125PC
Mfr # 6994719
Zoro # G104023254
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 6994719
- Zoro # G104023254
- UPC # 785901973454
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Description
Main lug indoor load center, 125 amp 8 space/16 circuit. Convertible to a main breaker with a QOM1 main breaker. Single-phase load center, NEMA type 1 enclosure, combination flush/surface indoor cover. Overhead or underground feed options. Plated aluminum bus bar.
Features- Indoor - Nema 1
- Top/Bottom Feed
- Amp Rating - 125
- Spaces/ Circuits - 8/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw, 10A 250V/10A 125V, Spade Terminals, (HBL11SP)
- WHEELOCK WBB-R-1-2T-1-2B Weather-Resistant Back Box - Red (WBB-R-1/2T-1/2B)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- SQUARE D Load Center, QO, 54 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO154M200P)
- SQUARE D Panelboard Cover, NC, 400A (NC74VS)
- SQUARE D Panelboard Enclosure, HC, 400A; 600A; 800A; 1200A (HC4268WP)
- SQUARE D Load Center Cover, QO, 54 Spaces (QOC54UF)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ442L4)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A (LA400F)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures