Shop All Terminal Blocks
Square D
SPRING TERMINAL
Mfr # NSYTRR44PE
Zoro # G405907130
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 4
- Connection Type Spring
- Material polyamide 6/6 insulating case
- Color green-yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRR44PE
- Zoro # G405907130
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Height | 36.5 mm |
Length | 87 mm |
Width | 6.2 mm |
Overall Width | 6.2 mm |
Strip Length | 10 mm |
Overall Length | 87 mm |
Overall Depth | 36.5 mm |
For Minimum Wire Size | 28 AWG |
For Maximum Wire Size | 10 AWG |
Wire Stripping Length | 10 mm |
Description
Spring Terminal, Circuit Protection Type None, Connection Type Spring, Current 30 A, For Minimum Wire Size 28 AWG, For Maximum Wire Size 10 AWG, Housing Color Green/Yellow, Maximum Voltage 600 V, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 36.5 mm, Overall Length 87 mm, Overall Width 6.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/16 In. OD X 100FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-100)
- GAMPAK Elbow Serv Ent Slb 1-1/2 (02-51029)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 250VAC BK (CS8269)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- SQUARE D Terminal Blocks, 10 AWG, 10 AWG (NSYTRV43PE)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- DISCO Ylw Nyln CrimpTerminal 1/4"Stud/Open Spd 12-10G Wire PK10 (12159PK)
- Square D Power Distribution Blocks & Terminal Blocks