Shop All Terminal Blocks
Square D
SPRING TERMINAL
Mfr # NSYTRR43PE
Zoro # G505907238
product price: $6.00
/ea
$6.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 3
- Height 36.5 mm
- Material polyamide 6/6 insulating case
- Width 6.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRR43PE
- Zoro # G505907238
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Height | 36.5 mm |
Width | 6.2 mm |
Length | 71.5 mm |
Overall Depth | 36.5 mm |
Overall Length | 71.5 mm |
Overall Width | 6.2 mm |
Strip Length | 10 mm |
For Maximum Wire Size | 10 AWG |
For Minimum Wire Size | 28 AWG |
Wire Stripping Length | 10 mm |
Description
Spring Terminal, Circuit Protection Type None, Connection Type Spring, Current 30 A, For Minimum Wire Size 28 AWG, For Maximum Wire Size 10 AWG, Housing Color Green/Yellow, Maximum Voltage 600 V, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 36.5 mm, Overall Length 71.5 mm, Overall Width 6.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3099)
- ZORO SELECT Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (9430FR)
- TORK Photoelectric Control Recep, w/Bracket (2224)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T100D14)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42BK)
- SQUARE D Terminal Blocks, 10 AWG, 10 AWG (NSYTRV43PE)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- FLEX-CORE TERMINAL AND CONTACT BLOCK (1706 SC)
- Square D Power Distribution Blocks & Terminal Blocks