Shop All Terminal Blocks
Square D
SPRING TERMINAL
Mfr # NSYTRR24DPE
Zoro # G805907327
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 4
- Color green-yellow
- Standards ATEX, CSA, cULus, DNV, EAC, GL, IECEx, LR, VDE
- Material polyamide 6/6 insulating case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRR24DPE
- Zoro # G805907327
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Height | 55 mm |
Width | 5.2 mm |
Length | 78 mm |
Overall Length | 78 mm |
Overall Depth | 55 mm |
Overall Width | 5.2 mm |
Strip Length | 10 mm |
For Maximum Wire Size | 12 AWG |
For Minimum Wire Size | 28 AWG |
Wire Size Ranges | 28 AWG - 12 AWG |
Wire Stripping Length | 10 mm |
Description
Spring Terminal, Circuit Protection Type None, Connection Type Spring, Current 20 A, For Minimum Wire Size 28 AWG, For Maximum Wire Size 12 AWG, Housing Color Green/Yellow, Maximum Voltage 600 V, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 2, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 55 mm, Overall Length 78 mm, Overall Width 5.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A201608LP)
- GARDNER BENDER Connector Wire 22-16Awg Gray (10-001)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- NVENT ERICO Ground Clamp, Perpendicular Burial, Bronze (EK17)
- SQUARE D Terminal Blocks, 10 AWG, 10 AWG (NSYTRV43PE)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP23)
- CONTA-CLIP SRK 50/2A, Feed-through terminal, BG (17156.2)
- Square D Power Distribution Blocks & Terminal Blocks