Shop All Terminal Blocks
Square D
SPRING TERMINAL, 65 A
Mfr # NSYTRR102BL
Zoro # G905907326
product price: $2.59
/ea
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 2
- Width 10.2 mm
- Material polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
- Height 50.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRR102BL
- Zoro # G905907326
- Country of Origin Poland
- Category Terminal Blocks
Dimensions
Width | 10.2 mm |
Height | 50.5 mm |
Length | 71.5 mm |
Overall Depth | 50.5 mm |
Strip Length | 18 mm |
Overall Width | 10.2 mm |
Overall Length | 71.5 mm |
For Maximum Wire Size | 6 AWG |
For Minimum Wire Size | 16 AWG |
Wire Size Ranges | 16 AWG - 6 AWG |
Wire Stripping Length | 18 mm |
Description
Spring Terminal, Circuit Protection Type None, Connection Type Spring, Current 65 A, For Minimum Wire Size 16 AWG, For Maximum Wire Size 6 AWG, Housing Color Blue, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 50.5 mm, Overall Length 71.5 mm, Overall Width 10.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- K-TOOL INTERNATIONAL Heat Shrink Tubing Assortment Set, 216 Pi (KTI00033)
- CANTEX Conduit Outlet Body, PVC, C (5133106)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- ZORO SELECT Terminal Strip, 15A, 18 Pole, 300VAC (6ZEG4)
- Square D Power Distribution Blocks & Terminal Blocks