Shop All Terminal Blocks
Square D
SPRING TERMINAL, 20 A
Mfr # NSYTRR26TC
Zoro # G505907283
product price: $4.99
/ea
Sold in multiples of 50 for $249.50
$249.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 6
- Material polyamide 6/6 insulating case
- Length 99.5 mm
- Connection Type Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRR26TC
- Zoro # G505907283
- Country of Origin Poland
- Category Terminal Blocks
Dimensions
Length | 99.5 mm |
Height | 58 mm |
Width | 5.2 mm |
Overall Width | 5.2 mm |
Overall Depth | 58 mm |
Strip Length | 10 mm |
Overall Length | 99.5 mm |
For Maximum Wire Size | 12 AWG |
For Minimum Wire Size | 28 AWG |
Wire Size Ranges | 28 AWG - 12 AWG |
Wire Stripping Length | 10 mm |
Description
Spring Terminal, Circuit Protection Type None, Connection Type Spring, Current 20 A, For Minimum Wire Size 28 AWG, For Maximum Wire Size 12 AWG, Housing Color Gray, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 3, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 58 mm, Overall Length 99.5 mm, Overall Width 5.2 mm, Standards cULus, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING 2str-14awg Terminal Lug (1827C)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 5/16" Post - 2-Pack (252275)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M048)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- SQUARE D SCREW TERMINAL, 50 A (NSYTRV62BL)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42BK)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 25PK (62685)
- Square D Terminal Blocks