Shop All Terminal Blocks
Square D
SPRING TERMINAL, 20 A
Mfr # NSYTRR26T
Zoro # G805907303
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Number of Connections 6
- Standards CSA, cULus, EAC, GL, LR, VDE
- Width 5.2 mm
- Connection Type Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRR26T
- Zoro # G805907303
- Country of Origin Poland
- Category Terminal Blocks
Dimensions
Width | 5.2 mm |
Length | 99.5 mm |
Height | 58 mm |
Overall Depth | 58 mm |
Overall Width | 5.2 mm |
Overall Length | 99.5 mm |
Strip Length | 10 mm |
For Minimum Wire Size | 28 AWG |
For Maximum Wire Size | 12 AWG |
Wire Size Ranges | 28 AWG - 12 AWG |
Wire Stripping Length | 10 mm |
Description
Spring Terminal, Circuit Protection Type None, Connection Type Spring, Current 20 A, For Minimum Wire Size 28 AWG, For Maximum Wire Size 12 AWG, Housing Color Gray, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 3, Number of Tiers 3, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 58 mm, Overall Length 99.5 mm, Overall Width 5.2 mm, Standards CSA, cULus, EAC, GL, LR, VDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 0 Outlets 125V AC Voltage (HBLI45123TL20)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 60 to 600 psi, Standard Action (B424VXCYLM600)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A, Reversing: No (LC1K0610F7)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 24V AC DC (XB5KS2B4)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42GN)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- SQUARE D Terminal Block, Black (9080GMB6)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- Square D Terminal Blocks