Shop All Terminal Blocks
Square D
SPRING TERMINAL, 16 A
Mfr # NSYTRR22SC
Zoro # G505907252
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 2
- Standards CSA, cULus, EAC
- Material polyamide 6/6 insulating case
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRR22SC
- Zoro # G505907252
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Width | 5.2 mm |
Height | 36.5 mm |
Length | 60.5 mm |
Strip Length | 10 mm |
Overall Width | 5.2 mm |
Overall Length | 60.5 mm |
Overall Depth | 36.5 mm |
For Minimum Wire Size | 28 AWG |
For Maximum Wire Size | 12 AWG |
Wire Size Ranges | 28 AWG - 12 AWG |
Wire Stripping Length | 10 mm |
Description
Spring Terminal, Circuit Protection Type None, Connection Type Spring, Current 16 A, For Minimum Wire Size 28 AWG, For Maximum Wire Size 12 AWG, Housing Color Gray, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 36.5 mm, Overall Length 60.5 mm, Overall Width 5.2 mm, Standards CSA, cULus, EAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Conditioner, 600W, AVR, 3 Out, Surge (LR604)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- EATON Proximity Sensor Head, Side Sense, 13mm (E51DS1)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 125A, 250V AC, Non-Indicating (FLNR125)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP42TB)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42GN)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- Square D Terminal Blocks