Shop All Current Transformers
Square D
Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads
Mfr # 3090SCCT032
Zoro # G5216041
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 300A
- Secondary Range 0 to 5A
- Hole Dia. - Current Transformer 1.25 in
- Electrical Connection - Current Transformer 6 ft 18 AWG Leads
- Window Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 3090SCCT032
- Zoro # G5216041
- UPC # 785901000457
- Country of Origin United States
- Category Current Transformers
Dimensions
Hole Dia. - Current Transformer | 1.25 in |
Overall Depth | 1.25 in |
Hole Width | 1.25 in |
Overall Width | 4.75 in |
Overall Height | 3.91 in |
Hole Height | 1.51 in |
Depth | 29 mm |
Height | internal 38 mm || external 107 mm |
Width | internal 32 mm || external 121 mm |
Description
Split Core Current Transformer, Primary Range 0 to 300A, Secondary Range 0 to 5A, Hole Height 1.51 in, Hole Width 1.25 in, Electrical Connection - Current Transformer 6 ft 18 AWG Leads, Window Rectangular, Overall Height 3.91 in, Overall Width 4.75 in, Overall Depth 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA WALLPLATE SCREWS 5/16""WH (88400-PRT)
- ZORO SELECT Cable Tie Mounting Pad, 2-Way, Natrl, PK100 (6EEE6)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ126GY)
- SIEMENS Circuit Breaker, 5SY4 Series 16A, 2 Pole, 400V AC, C Curve (5SY42167)
- SQUARE D Split Core Current Transformer, 0 to 800A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT083)
- SQUARE D Circuit breaker accessory, PowerPacT L, MicroLogic, external neutral current transformer, ENCT, 400A to 600A (S432575)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- SQUARE D Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A (S430563)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- Square D Power Distribution