Shop All Current Transformers
Square D
Split Core Current Transformer, 0 to 2000A, 0 to 5A, 6 ft 18 AWG Leads
Mfr # 3090SCCT204
Zoro # G5261715
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 2000A
- Secondary Range 0 to 5A
- Hole Dia. - Current Transformer 2.45 in
- Electrical Connection - Current Transformer 6 ft 18 AWG Leads
- Window Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 3090SCCT204
- Zoro # G5261715
- UPC # 785901000556
- Country of Origin United States
- Category Current Transformers
Dimensions
Hole Dia. - Current Transformer | 2.45 in |
Overall Depth | 2.45 in |
Hole Height | 5.5 in |
Hole Width | 2.45 in |
Overall Width | 5.92 in |
Overall Height | 7.88 in |
Depth | 29 mm |
Width | internal 62 mm || external 150 mm |
Height | internal 140 mm || external 207 mm |
Description
Split Core Current Transformer, Primary Range 0 to 2000A, Secondary Range 0 to 5A, Hole Height 5.5 in, Hole Width 2.45 in, Electrical Connection - Current Transformer 6 ft 18 AWG Leads, Window Rectangular, Overall Height 7.88 in, Overall Width 5.92 in, Overall Depth 2.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, C, 3/4 In. (OC-2)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-5)
- TEMPCO Ceramic Insulating Bushing Assembly (CERR-1001)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- SQUARE D Circuit breaker accessory, PowerPacT L, MicroLogic, external neutral current transformer, ENCT, 400A to 600A (S432575)
- SQUARE D Split Core Current Transformer, 0 to 800A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT083)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- Square D Current Transformers