Shop All Surge Protectors
Square D
Surge Protector, 1 Phase, 120V, 3
Mfr # SDSA1175T
Zoro # G0572577
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 120V
- Number of Wires 3
- Nominal Discharge Current 10 kA
- Short Circuit Current Rating 25kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SDSA1175T
- Zoro # G0572577
- UPC # 785901984092
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2 1/4 in |
Depth | 1.935 in |
Width | 2 1/4 in |
Height | 2.25 in |
Cable Length | 24 in |
Description
SPD T1 SDSA 36KA 120V 1P2W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 72 in D, NEMA 3R (RSCG101072NK)
- NVENT HOFFMAN Hoffman Watershed, Type 4x, 30.00x24.00x (WS302412SS)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 80 kA (205266)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 240kA (HL4IMA24C)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 4, 160 kA (SSP02EMA16)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 240 kA (SSP03EMA24)
- CITEL Line Protector, 6V, 2 (DLA-06D3)
- Square D Surge Protectors