Shop All Circuit Breaker & Panelboard Accessories
Square D
Solid neutral kit, I-Line Panelboard, HCR-U, 1200A, 14 AWG to 750kcmil, mechanical, SN
Mfr # HCWM12SN
Zoro # G0855480
product price: $958.27
/ea
Free Shipping & Returns
$958.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1200A
- Max. Wire Size 750 kcmil
- Min. Wire Size AWG 14
- Application HCR-U distribution board
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCWM12SN
- Zoro # G0855480
- UPC # 785901803386
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 750 kcmil |
Min. Wire Size | AWG 14 |
Details
Item | Solid Neutral Kit |
Amps | 1200A |
Application | HCR-U distribution board |
Features | Mercury Free |
AWG Gauge | AWG 3/0 to 750 kcmil 4; AWG 6 to 350 kcmil 7; AWG 14 to AWG 1/0 9; AWG 14 to AWG 4 28 |
Product Or Component Type | Solid neutral |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Aquiline Metal - Twin Momentary (971-S)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SEO1V08)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- SQUARE D Definite Purpose Contactor, 3 Poles (8910DPA43V02Y181)
- SQUARE D Interior, 100A, 240V AC || 48V DC (NQ430L1C14)
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 250A, aluminum (NF250SFL)
- SQUARE D Panelboard Lock Assy (PK5FL)
- SQUARE D Interior, 400A, 240V AC || 48V DC, 84 Poles (NQ84L4C)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 62in H (NC62VSHR)
- SQUARE D Safety Switch, 30A, 120V AC, 2 Poles (D211NCP)
- SQUARE D Panelboard accessory, NQ, lug kit, feedthrough, 225A, 54 circuits or higher (NQFTL2H)
- Square D Circuit Breaker & Panelboard Accessories