Shop All Circuit Breaker & Panelboard Accessories
Square D
Solid neutral kit, I-Line Panelboard, HCP, 1200A, 14 AWG to 750kcmil, mechanical, SN
Mfr # HCW12SN
Zoro # G0855535
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1200A
- Max. Wire Size 750kcmil
- Min. Wire Size 14 AWG
- Application HCP distribution board
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCW12SN
- Zoro # G0855535
- UPC # 785901028802
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 750kcmil |
Min. Wire Size | 14 AWG |
Details
Item | Neutral Kit |
Amps | 1200A |
Application | HCP distribution board |
Features | Mercury Free |
Product Compatibility | 400 A lug; 600 A lug; 800 A lug; 1200 A lug; 600 A circuit-breaker; 800 A circuit-breaker |
Product Or Component Type | Solid neutral |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-BK)
- JANDORF Outlet 3 Prong 3Wire Blk (61016)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250024W)
- BELL OUTDOOR Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (545)
- SQUARE D Handle Padlock Attachment (HPAFYQ)
- SQUARE D Ground Bar Kit 3 Circuit (PK3GTA1CP)
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- SQUARE D Trim Clamp (LP9501)
- SQUARE D Panelboard accessory, NF, extension kit, 6 inch rail (NF6RDE)
- SQUARE D Load Center Qom2 Filler Plate (QOM2FP)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- Square D Circuit Breaker & Panelboard Accessories