Shop All Switch Accessories
Square D
Solid neutral assembly, safety switch, series F5/F6, 200A
Mfr # SN20C
Zoro # G0836431
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Awg Gauge AWG 1/0 1 aluminium/copper || 250 kcmil 2 aluminium/copper
- Product Destination safety switch
- Tightening Torque 340-340 lbf.in (AWG 6 to 250 kcmil) || 50-50 lbf.in (AWG 3 to AWG 1/0) || 45-45 lbf.in (AWG 6 to AWG 4) || 40-40 lbf.in (AWG 8) || 35-35 lbf.in (AWG 14 to AWG 10)
- Product Or Component Type safety switch solid neutral assembly
- Pvc Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SN20C
- Zoro # G0836431
- UPC # 785901404309
- Country of Origin United States
- Category Switch Accessories
Details
Item | Neutral Assembly Insulated Groundable |
Awg Gauge | AWG 1/0 1 aluminium/copper || 250 kcmil 2 aluminium/copper |
Product Destination | safety switch |
Tightening Torque | 340-340 lbf.in (AWG 6 to 250 kcmil) || 50-50 lbf.in (AWG 3 to AWG 1/0) || 45-45 lbf.in (AWG 6 to AWG 4) || 40-40 lbf.in (AWG 8) || 35-35 lbf.in (AWG 14 to AWG 10) |
Product Or Component Type | safety switch solid neutral assembly |
Pvc Free | Yes |
Description
Neutral Assembly Insulated Groundable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- SOUTHWIRE Lighted End Extension Cord, 12/3 Sjtw, L 50' (2588)
- SCHNEIDER ELECTRIC Light Block Assembly, 22 mm, White (ZB5AVBG1)
- DWYER INSTRUMENTS Thermocouple Temperature Switch, Temp Sw Type J 24Vac (TCS-4040)
- SQUARE D Operating Mechanism Cable Mechanism Nema (9422CSF304)
- SQUARE D Lug kit, safety switch, 30A to 60A, Cu, qty 6 (CL0306F)
- SQUARE D Operating Mechanism Cable Mechanism Nema (9422CSF30)
- SQUARE D Safety switch, double throw, non fusible, 30A, 240V, 3 pole, NEMA 1, fuse class T4 (92351)
- SQUARE D Kit Equipment Ground Cu (GTK03C)
- SQUARE D Accessory, PowerPacT L, circuit breaker enclosure, service ground kit, 250 to 600A, 6 to 250kcmil (PKOGTA4)
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- Square D Switches