Shop All Circuit Breaker & Panelboard Accessories
Square D
Solid neutral assembly, I-Line Panelboard, HCR, 1200A, neutral current transformer
Mfr # HCR12SNCT
Zoro # G0855456
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1200A
- Features Mercury Free
- Application HCR-U distribution board
- Product Or Component Type Solid neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HCR12SNCT
- Zoro # G0855456
- UPC # 785901232827
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Solid Neutral Assembly |
Amps | 1200A |
Features | Mercury Free |
Application | HCR-U distribution board |
Product Or Component Type | Solid neutral |
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 12 in D (CTD306012LG)
- LEGACY EXTENSION CORD 50' 12 GAUGE (LMFZ512830)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, symmetrical flashing, 24...240V AC DC (RE22R1MYMR)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 54W, 4.5A, DIN Rail (ML60.121)
- SQUARE D 2 Style A Univ Hub (A200)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- SQUARE D Fixed Lock (LV426905)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- SQUARE D Qo Ground Bar Kit (PK15GTA)
- SQUARE D Panelboard Main Breaker Kit (NQMB4LA)
- SIEMENS Siemens ECLK2125 Sub-Feed Lug Kit, 125 A, 2-Pole (ECLK2125)
- Square D Circuit Breaker & Panelboard Accessories