Shop All Circuit Breaker & Panelboard Accessories
Square D
Single Throw Safety Switch, 30A, 240V AC, 2 Poles
Mfr # L211N
Zoro # G2905269
original price:
$67.59
22% off
$52.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 30A
- Number of Poles 2
- Max. Wire Size AWG 8 copper || AWG 8 aluminium
- Min. Wire Size AWG 14, AWG 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # L211N
- Zoro # G2905269
- UPC # 785901090526
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 8 copper || AWG 8 aluminium |
Min. Wire Size | AWG 14, AWG 12 |
Width | 6.13 in |
Height | 7.63 in |
Depth | 4 in |
Description
The Square D by Schneider Electric 30 amp 120 volt and 2 pole light duty safety switch is designed for residential and agricultural applications in disconnecting power to workshops hobby rooms furnaces and garages. Protects switching components from environment and protection from live parts with cover closed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp (50015)
- GE GE 6 Outlet Surge Protector, 4 Ft Cord, Power Strip, Black, 33659 (33659)
- QUICKCABLE Four Point Small Bus, 5/16", Black (509710-001)
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- SQUARE D Branch Deadfront Kit (NQRPL442L2)
- SQUARE D Neutral Lug Kit (LK70AN)
- SQUARE D Lug Kit, 150A, 600V AC (CU150HD)
- SQUARE D Load Center Cover, Flush Mount, 200 A, 31.06 in L, 15.44 in W, Non-Vented, 30 Spaces, NEMA 1 (QOC30UF)
- SQUARE D Door Kit, 125A, 3 Poles (9421LB7)
- SQUARE D Interior, 100A, 240V AC || 48V DC (NQ430L1C14)
- SQUARE D Panelboard Cover, Surface (NC44S)
- Square D Circuit Breaker & Panelboard Accessories