Shop All Transformers
Square D
Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC
Mfr # 3S40F
Zoro # G7453871
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 480VAC
- VA Rating 3kVA
- Input Voltage - Transformer 480V AC
- Output Voltage - Transformer 120/240V AC
- Output Voltage 120/240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 3S40F
- Zoro # G7453871
- UPC # 785901359432
- Country of Origin Mexico
- Category Transformers
Dimensions
Width | 8.62 in |
Depth | 6.5 in |
Height | 10.5 in |
Knockout Size - Transformer | 3/4 in, 1 in |
Manufacturers Warranty Length | 1 yr |
Description
Single Phase Transformer, Input Voltage - Transformer 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 3 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Adjustable Straight Actuating Key (D4BS-K3)
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/8, CL2P (555080423)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Black, 6", PK5 (5659-005B)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 208V AC (9070T250D3)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (5S4F)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208V AC (9070TF500D3)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (250SV43B)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 208V AC (5S7FIS)
- SQUARE D Three Phase Transformer, 300 kVA, NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield), 150 °C (EX300T3H)
- LVGP Transformer 3KVA 240x480 to 120/240 (G003K1KF7A03)
- Square D Power Distribution