Shop All Transformers
Square D
Single Phase Transformer, 250 VA, NEMA 3R, 80 °C, 120/240V AC, 600V AC
Mfr # 250SV51B
Zoro # G5352785
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 600VAC
- VA Rating 250VA
- Input Voltage - Transformer 600V AC
- Output Voltage - Transformer 120/240V AC
- Output Voltage 120/240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 250SV51B
- Zoro # G5352785
- UPC # 785901020332
- Country of Origin United States
- Category Transformers
Dimensions
Width | 10.4 in |
Depth | 11.3 in |
Height | 9 in |
Knockout Size - Transformer | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
Single Phase Transformer, Input Voltage - Transformer 600V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 250 VA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 80 Degrees C, Enclosure Rating NEMA 3R, IP Rating 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- CALCONDUIT Elbow, 4 in., 90 Degree, EMT (877017)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 150A, 600V AC, Non-Indicating (HSJ150)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF150D1)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1500D1)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (1S51F)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C (9070T150D50)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF150D2)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 115V AC, 208/230/460V AC (9070TF200D20)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-100-5DB)
- Square D Transformers