Shop All Transformers
Square D
Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC
Mfr # 15S40F
Zoro # G9087872
product price: $3,177.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,177.99
Free 30-Day Returns
Key Features
- Input Voltage 480VAC
- Input Voltage - Transformer 480V AC
- VA Rating 15kVA
- Output Voltage - Transformer 120/240V AC
- Output Voltage 120/240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 15S40F
- Zoro # G9087872
- UPC # 785901039365
- Country of Origin Mexico
- Category Transformers
Dimensions
Width | 15 in |
Depth | 13.5 in |
Height | 20 in |
Manufacturers Warranty Length | 1 yr |
Knockout Size - Transformer | 3/4 in, 1 in |
Description
Single Phase Transformer, Input Voltage - Transformer 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 15 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Green, 1/4 (V327GN)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 3.20A, 300V AC, 10kA at 300V AC (GMQ-3-2/10)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070TF500D20)
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (500SV43B)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D50)
- SQUARE D Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 240/480V AC; 120/240V AC (25S1F)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 115V AC, 208/230/460V AC (9070TF200D20)
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D32)
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y65T42-0)
- Square D Power Distribution