Shop All Transformers
Square D
Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC
Mfr # 10S4F
Zoro # G2228847
original price:
$1,960.33
5% off
new price: $1,861.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,861.99
Free 30-Day Returns
Key Features
- Input Voltage 600VAC
- VA Rating 10kVA
- Input Voltage - Transformer 600V AC
- Output Voltage - Transformer 120/240V AC
- Output Voltage 120/240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 10S4F
- Zoro # G2228847
- UPC # 785901359623
- Country of Origin United States
- Category Transformers
Dimensions
Width | 9.75 in |
Depth | 11.75 in |
Height | 14.75 in |
Manufacturers Warranty Length | 1 yr |
Knockout Size - Transformer | 3/4 in, 1 in |
Description
Single Phase Transformer, Input Voltage - Transformer 600V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 10 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHG)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM11BD)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2016A.12.05)
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T75D23)
- SQUARE D Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1.5S46F)
- SQUARE D Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE50S3H)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 24V AC, 120/240V AC (9070T500D23)
- SQUARE D Control Transformer, 25 VA, Not Rated, 55 °C (9070T25D1)
- SQUARE D Single Phase Transformer, 50 VA, NEMA 3R, 55 °C, 120/240V AC, 600V AC (50SV51A)
- AAON Trans 75VA208230V24V (R75291)
- Square D Power Distribution