Square D

SinFunTimeDelayRelay, 24VAC/DC, 11Pins (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Time Delay Relays

Key Features

  • Function - Timing Relay Off Delay
  • Coil Volts 240V AC
  • AC Contact Rating - Relay 10A @ 24V
  • DC Contact Rating - Relay 10A @ 24V
  • Base Type - Plug In Relay Octal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Depth - Relay 4.09 in
Body Height - Relay 2.4 in
Body Width - Relay 1.69 in
Overall Height - Relay 2.4 in
Body Depth 4.09 in
Body Height 2.4 in
Overall Depth 2.4 in
Body Width 1.69 in

Description

Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 24V AC/DC, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 11, Sealing Sealed, Mounting Style Plug-In, Body Depth 4.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products