Square D

Side Extended Red Rotary Handle (Discontinued)


Free Shipping & Returns

Key Features

  • For Use With PowerPact(R) B Circuit Breakers
  • Number of Poles None
  • Rotary Handle Mounting Location lateral
  • Rotary Handle Padlocking padlock in OFF position || 1 to 3 padlocks
  • Ip Degree Of Protection IP54
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Side Extended Red Rotary Handle
For Use With PowerPact(R) B Circuit Breakers
Number of Poles None
Rotary Handle Mounting Location lateral
Rotary Handle Padlocking padlock in OFF position || 1 to 3 padlocks
Ip Degree Of Protection IP54
Accessory / Separate Part Type control accessories
Range Compatibility PowerPact (PowerPact B) || ComPact (ComPact NSXm) || TeSys (TeSys GV4) || TeSys (TeSys BV4)
Rotary Handle Mounting Style side
Handle Colour red
Product Or Component Type rotary handle
Handle Front Plate Colour yellow

Description

Side Extended Red Rotary Handle, For Use With PowerPact(R) B Circuit Breakers, Number of Poles None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.