Shop All Circuit Breaker & Panelboard Accessories
Square D
Shunt Trip, 208 to 240V, 277V AC/250V DC, None Poles
Mfr # LV426844
Zoro # G6522201
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact B and Compact NSXm Circuit Breaker
- Voltage 208 to 240V, 277V AC/250V DC
- Number of Poles None
- Frame Type 125A/BD, 125A/BG, 125A/BJ
- AC Voltage Rating 208/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426844
- Zoro # G6522201
- UPC # 785901086161
- Country of Origin France
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Shunt Trip |
For Use With | PowerPact B and Compact NSXm Circuit Breaker |
Voltage | 208 to 240V, 277V AC/250V DC |
Number of Poles | None |
Frame Type | 125A/BD, 125A/BG, 125A/BJ |
AC Voltage Rating | 208/277V AC |
Min. Operating Temp. | -13 Degrees F |
DC Voltage Rating | 250V DC |
Max. Operating Temp. | 158 Degrees F |
[Uc] Control Circuit Voltage | 220...240 V AC 50 Hz || 208...240 V AC 60 Hz || 277 V AC 60 Hz || 250 V DC |
Control Type | standard |
Product Or Component Type | voltage release |
Range Compatibility | ComPact (ComPacT NSXm new generation) || ComPact (ComPact NSXm) || PowerPact (PowerPact B) |
Voltage Release Type | opening coil || shunt trip release |
Auxiliary Connection Terminal | spring |
Device Application | control |
Device Short Name | MX |
Threshold Tripping Voltage | 0.7 Un opening |
Impulse Duration | >= 20 ms |
Control Signal Type | impulse || maintained |
Range | ComPact |
Response Time | < 50 ms |
Description
Shunt Trip, 125A/BD, 125A/BG, 125A/BJ Frame Type, AC Voltage Rating 208/277V AC, DC Voltage Rating 250V DC, For Use With PowerPact B and Compact NSXm Circuit Breaker, Min. Operating Temp. -13 Degrees F, Max. Operating Temp. 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-14-EC)
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPF222RP)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- SQUARE D Circuit breaker accessory, LA/LH/Q4, connector, power distribution, 125A to 400A, qty 1 (PDC6LA20)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 56in H (NC56FHR)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 42 Poles (NQ42L2C14)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCP, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCW12SN)
- SQUARE D Safety Switch, Heavy-Duty, 100A, Copper (PKOGTC2)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- CONNECTICUT ELECTRIC RV Power Oulet, 50A (CESMPS54HR)
- Square D Circuit Breaker & Panelboard Accessories