Shop All Circuit Breaker & Panelboard Accessories
Square D
Shunt Trip, 110 to 130V AC/125V DC, None Poles
Mfr # LV426843
Zoro # G6562978
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact B and Compact NSXm Circuit Breaker
- Voltage 110 to 130V AC/125V DC
- Number of Poles None
- Frame Type 125A/BD, 125A/BG, 125A/BJ
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426843
- Zoro # G6562978
- UPC # 785901086154
- Country of Origin France
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Shunt Trip |
For Use With | PowerPact B and Compact NSXm Circuit Breaker |
Voltage | 110 to 130V AC/125V DC |
Number of Poles | None |
Frame Type | 125A/BD, 125A/BG, 125A/BJ |
DC Voltage Rating | 125V DC |
AC Voltage Rating | 110/130V AC |
Max. Operating Temp. | 158 Degrees F |
Min. Operating Temp. | -13 Degrees F |
Voltage Release Type | opening coil || shunt trip release |
Control Signal Type | impulse || maintained |
Auxiliary Connection Terminal | spring |
Response Time | < 50 ms |
Range | ComPact |
Impulse Duration | >= 20 ms |
Control Type | standard |
Device Application | control |
[Uc] Control Circuit Voltage | 110...130 V AC 50/60 Hz || 125 V DC |
Threshold Tripping Voltage | 0.7 Un opening |
Range Compatibility | ComPact (ComPacT NSXm new generation) || ComPact (ComPact NSXm) || PowerPact (PowerPact B) |
Device Short Name | MX |
Product Or Component Type | voltage release |
Description
Shunt Trip, 125A/BD, 125A/BG, 125A/BJ Frame Type, AC Voltage Rating 110/130V AC, DC Voltage Rating 125V DC, For Use With PowerPact B and Compact NSXm Circuit Breaker, Min. Operating Temp. -13 Degrees F, Max. Operating Temp. 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 120V AC Coil Volts, 3 C/O (RUMC31F7)
- TRIPP LITE UPS System, 1.05 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1050SLT)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB2HT)
- SQUARE D Mounting Base, 100A, 240V AC, 3 Poles (QON3B)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- SQUARE D NF Panelboard Acc. Backfed Main Breaker Barrier 20 in Enclosure (NFBFMB20)
- SQUARE D NQNF, enclosure cover, type 1, flush, 20 x 56 in (NC56F)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148687)
- Square D Circuit Breaker & Panelboard Accessories