Shop All Circuit Breaker & Panelboard Accessories
Square D
Shunt Trip, 0.08A, 110-130V AC
Mfr # S29386
Zoro # G1897226
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powerpact H and J Frame Circuit Breakers
- Voltage 110-130V AC
- Amps 0.08A
- Includes Screw Terminals
- Frame Type 150A/HD, 150A/HG, 250A/JD, 250A/JG, 250A/JJ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S29386
- Zoro # G1897226
- UPC # 785901712282
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 1.28 in |
Height | 1.72 in |
Depth | 1.24 in |
Details
Item | Shunt Trip |
For Use With | Powerpact H and J Frame Circuit Breakers |
Voltage | 110-130V AC |
Amps | 0.08A |
Includes | Screw Terminals |
Frame Type | 150A/HD, 150A/HG, 250A/JD, 250A/JG, 250A/JJ |
AC Voltage Rating | 110/130V AC |
DC Voltage Rating | Not Rated |
Tightening Torque | 1.4-1.4 N.m |
Circuit Breaker Type | standard |
Description
Shunt Trip, 0.08 A Amps, 150A/HD, 150A/HG, 250A/JD, 250A/JG, 250A/JJ Frame Type, AC Voltage Rating 110/130V AC, DC Voltage Rating Not Rated, For Use With Powerpact H and J Frame Circuit Breakers, Includes Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6006-24-00)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C367)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (XTCE025C10A)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150F3W)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 42 Poles (NQ42L2C14)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- SQUARE D Handle Padlock Attachment, 15A to 70A, 2 Poles (HOM2PALA)
- SQUARE D Interior, 250A, 600Y/347V AC, 66 Poles (NF466L2C)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL1200P24K)
- SQUARE D 3PK Homeline Fill Plate (HOMFPCP)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB613)
- Square D Circuit Breaker & Panelboard Accessories