Shop All Safety & Disconnect Switch Accessories
Square D
Shaft, 75/100/250A
Mfr # 9421LS12
Zoro # G2119415
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disconnect Switch Size 250 A
- Description/Special Features 5-1/2 in to 21-3/4 in Mounting Depth
- Voltage Not Rated
- Includes Support Bracket
- For Use With LF1, LK1 Operating Mechanisms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LS12
- Zoro # G2119415
- UPC # 785901045762
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Disconnect Switch Size | 250 A |
Details
Item | Long Shaft |
Description/Special Features | 5-1/2 in to 21-3/4 in Mounting Depth |
Voltage | Not Rated |
Includes | Support Bracket |
For Use With | LF1, LK1 Operating Mechanisms |
Amps | 250 A |
Standards | CSA Certified, UL Listed |
Product Or Component Type | shaft |
Product Destination | 9421LF1 or LK1 operating mechanism |
Shaft Type | long |
Description
Long Shaft, For Use With LF1, LK1 Operating Mechanisms, 250 A Amps, Voltage Not Rated, Includes Support Bracket, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Hinged (N12302408)
- SIEMENS Neutral Kit, 200A, 600V (HN64)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JLS400)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 2-1/2 to 1-1/4In (RB250-125A)
- SQUARE D 60 Amp 600VAC Fusible Disconnect Switch (9422ATDF631)
- SQUARE D Neutral Assembly, 240/600VAC, 30/60A (SN03)
- SQUARE D Ground Kit, 600VAC, 60/100A (GTK0610)
- SQUARE D Fuse Kit, 600VAC, 200A (HRK1020)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B125)
- SQUARE D Switch Kit/20 Ampere (VCCD1)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 30A (MGF321N)
- Square D Safety & Disconnect Switch Accessories