Shop All Safety & Disconnect Switch Accessories
Square D
Shaft, 75/100/250A
Mfr # 9421LS10
Zoro # G2475514
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disconnect Switch Size 1,200 A
- Voltage Not Rated
- Description/Special Features 7-3/16 in to 22-1/4 in Mounting Depth
- Includes Support Bracket
- For Use With LL1, LM1, LX7, LW7 Operating Mechanisms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LS10
- Zoro # G2475514
- UPC # 785901045755
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Disconnect Switch Size | 1,200 A |
Details
Item | Long Shaft |
Voltage | Not Rated |
Description/Special Features | 7-3/16 in to 22-1/4 in Mounting Depth |
Includes | Support Bracket |
For Use With | LL1, LM1, LX7, LW7 Operating Mechanisms |
Standards | CSA Certified, UL Listed |
Amps | 1,200 A |
Product Or Component Type | shaft |
Product Destination | 9421LL1, LM1, LX7 or LW7 operating mechanism |
Shaft Type | long |
Description
Long Shaft, For Use With LL1, LM1, LX7, LW7 Operating Mechanisms, 1,200 A Amps, Voltage Not Rated, Includes Support Bracket, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V70SQEG)
- TYCON SYSTEMS DIN Rail Clip Kit - 2 Clips/Screws (DIN-ClipKit-Uni)
- ZORO SELECT Clamp, Steel, Vinyl Coated, Black, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (COV0509Z1)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- SQUARE D DOOR MT SWITCH, 250A (9421LJ1)
- SQUARE D Switch Kit/20 Ampere (VCCD1)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD4)
- SQUARE D Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, long shaft, for PowerPact C, H, J and NSF (9421LZL250H46)
- SQUARE D Switch Handle Kit 30 60A (4056684150K)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B100)
- PANDUIT Gate Valve Lock-Out Dev, 10"-13in, Rd (PSL-V13)
- Square D Safety & Disconnect Switch Accessories