Shop All DIN Rails
Square D
ScrewOn End Clamp, 6.20in L, Polycarbonate
Mfr # 9080MHA10
Zoro # G2432832
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 35mm DIN Track, IEC TERMINAL BLOCK
- Height 1.13 in
- Length 6.2
- Width 1.8 in
- Includes Zinc Plated Steel Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.13 in |
Length | 6.2 |
Width | 1.8 in |
Length (Straight Wireway) | 6.2 |
Overall Depth | 0.4 in |
Overall Length | 6.2 in |
Overall Width | 1.8 in |
Depth | 0.4 in |
Details
Item | Terminal Block Screw-On End Clamp |
For Use With | 35mm DIN Track, IEC TERMINAL BLOCK |
Includes | Zinc Plated Steel Screws |
Standards | REACH |
Compatible with Product Type | Terminal Block |
Material | Polycarbonate |
Color | Natural |
RoHS Compliant | Yes |
Compatible with Series | 9080 |
Compatible Manufacturer Model Number | 35mm DIN Track, IEC TERMINAL BLOCK |
Thickness | 0.4 in |
Fixing Mode | screw-on |
Product Or Component Type | End Clamp |
Description
Terminal Block Screw-On End Clamp, Compatible with Series 9080, Material Polycarbonate, Mounting Type Screw Mount, Overall Depth 0.4 in, Overall Length 6.2 in, Overall Width 1.8 in, Thickness 0.4 in, Color Natural, Compatible Manufacturer Model Number 35mm DIN Track, IEC TERMINAL BLOCK, Compatible with Product Type Terminal Block, Includes Zinc Plated Steel Screws, RoHS Compliant Yes, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Southwire 12GRN-SOLX500 Solid Building Wire, 12 AWG, 500 ft L, Green Nylon Sheath (12GRN-SOLX500)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 80A, 600V AC, Non-Indicating (LPS-RK-80SP)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSS)
- SQUARE D Mounting Channel, 48 in L, Standard (9080GH148)
- SQUARE D Clamp, Screw On End, GH Channel (9080GH10)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- SQUARE D Mounting Channel, 36 in L, Standard (9080GH136)
- SQUARE D Channel, 35mm Din Rail, 78 in L, Prepunched (9080MH379)
- SQUARE D Mounting Channel, 16 in L, Standard (9080GH116)
- MOXA 120 W/2.5 A Din-Rail 48 Vdc Power Supply, Universal 90 To 264 Vac (NDR-120-48)
- Square D Power Distribution Blocks & Terminal Blocks