Shop All Terminal Blocks
Square D
SCREW TERMINAL
Mfr # NSYTRV44PE
Zoro # G905907197
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 4
- Connection Type Screw Clamp
- Width 6.2 mm
- Standards ATEX, CSA, cULus, DNV, EAC, GL, IECEx, LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRV44PE
- Zoro # G905907197
- Country of Origin Germany
- Category Terminal Blocks
Dimensions
Width | 6.2 mm |
Length | 65.4 mm |
Height | 47.5 mm |
Strip Length | 9 mm |
Overall Depth | 47.5 mm |
Overall Length | 65.4 mm |
Overall Width | 6.2 mm |
For Maximum Wire Size | 12 AWG |
For Minimum Wire Size | 26 AWG |
Wire Size Ranges | 26 AWG - 12 AWG |
Wire Stripping Length | 9 mm |
Description
Screw Terminal, Circuit Protection Type None, Connection Type Screw Clamp, Current 20 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 12 AWG, Housing Color Green/Yellow, Maximum Voltage 150 V, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 47.5 mm, Overall Length 65.4 mm, Overall Width 6.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK LOCKNUT CONDUIT 3/4"" (55102)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220255 (220255)
- DAYTON Selector Switch, 3 Pos., Standard, 30mm (30G302)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42BK)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- Square D Terminal Blocks