Shop All Terminal Blocks
Square D
SCREW TERMINAL
Mfr # NSYTRV352PE
Zoro # G305907254
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 2
- Material polyamide 6/6 insulating case
- Standards ATEX, CSA, cULus, EAC, GL, IECEx, VDE
- Connection Type Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRV352PE
- Zoro # G305907254
- Country of Origin Turkey
- Category Terminal Blocks
Dimensions
Length | 65.7 mm |
Height | 60.2 mm |
Width | 16 mm |
Strip Length | 18 mm |
Overall Length | 65.7 mm |
Overall Depth | 60.2 mm |
Overall Width | 16 mm |
For Minimum Wire Size | 14 AWG |
For Maximum Wire Size | 1/0 AWG |
Wire Size Ranges | 14 AWG - 1/0 AWG |
Wire Stripping Length | 18 mm |
Description
Screw Terminal, Circuit Protection Type None, Connection Type Screw Clamp, Current 150 A, For Minimum Wire Size 14 AWG, For Maximum Wire Size 1/0 AWG, Housing Color Green/Yellow, Maximum Voltage 600 V, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 60.2 mm, Overall Length 65.7 mm, Overall Width 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- TRIPP LITE Rack Enclosure, 14 in H, 23.5 in W, 17 in D (SRW6U)
- PULSAR Portable and Inverter Generator, Gasoline, 3,200 W Rated, 4,000 W Surge, Recoil Start, 120V AC (PGD40ISCO)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- SQUARE D SCREW TERMINAL, 50 A (NSYTRV62BL)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- DISCO Ylw Vinyl 12-10 Terminal 1/2" Stud Size Ring Type PK100 (3542PK)
- Square D Power Distribution Blocks & Terminal Blocks