Shop All Terminal Blocks
Square D
SCREW TERMINAL, 30 A
Mfr # NSYTRV42GN
Zoro # G305907223
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 2
- Height 47.5 mm
- Standards ATEX, CSA, cULus, DNV, EAC, GL, IECEx, LR, VDE
- Length 47.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRV42GN
- Zoro # G305907223
- Country of Origin China
- Category Terminal Blocks
Dimensions
Height | 47.5 mm |
Length | 47.7 mm |
Width | 6.2 mm |
Overall Width | 6.2 mm |
Overall Length | 47.7 mm |
Overall Depth | 47.5 mm |
Strip Length | 9 mm |
For Minimum Wire Size | 26 AWG |
For Maximum Wire Size | 10 AWG |
Wire Size Ranges | 26 AWG - 10 AWG |
Wire Stripping Length | 9 mm |
Description
Screw Terminal, Circuit Protection Type None, Connection Type Screw Clamp, Current 30 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Green, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 47.5 mm, Overall Length 47.7 mm, Overall Width 6.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Timer (H3CR-A AC100-240/DC100-125)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 2.5 Ah, Detachable Cable (6EP1935-6MD31)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- SQUARE D Terminal block, Linergy, fuse holder, Class CC, 30A, 600V, 1 pole (9080FB1611CC)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- SQUARE D Terminal Blocks, 10 AWG, 10 AWG (NSYTRV43PE)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- Square D Terminal Blocks