Shop All Terminal Blocks
Square D
SCREW TERMINAL, 20 A
Mfr # NSYTRV22M
Zoro # G005907271
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Number of Connections 2
- Material polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
- Width 5.2 mm
- Connection Type Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NSYTRV22M
- Zoro # G005907271
- Country of Origin Poland
- Category Terminal Blocks
Dimensions
Width | 5.2 mm |
Length | 30 mm |
Height | 34 mm |
Strip Length | 9 mm |
Overall Depth | 34 mm |
Overall Length | 30 mm |
Overall Width | 5.2 mm |
For Minimum Wire Size | 24 AWG |
For Maximum Wire Size | 12 AWG |
Wire Size Ranges | 24 AWG - 12 AWG |
Wire Stripping Length | 9 mm |
Description
Screw Terminal, Circuit Protection Type None, Connection Type Screw Clamp, Current 20 A, For Minimum Wire Size 24 AWG, For Maximum Wire Size 12 AWG, Housing Color Gray, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 34 mm, Overall Length 30 mm, Overall Width 5.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- ELESA Digital position indicators, DD51-AN-01.00-S-C2 F1/2"-SST (DD51 (inch sizes))
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- Square D Terminal Blocks