Square D

Schneider Electric Square D 20 To 40 PSI Water Pump Low Pressure Cutoff Switch


product price: $50.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Class 9013
  • Diaphragm actuated
  • 2 poles .25"
  • 18 NPSF internal thread
  • 220 PSI maximum pressure rating
  • Low pressure cutoff M4
  • Carded
  • 20 to 40 PSI
  • Length: 7.5
  • Width: 4.5
  • Height: 5.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.