Shop All Switch Accessories
Square D
Safety switch solid neutral assembly, Square D, copper/aluminium, max 600A rated
Mfr # DT600NKD
Zoro # G0836529
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Or Component Type safety switch solid neutral assembly
- Line Rated Current 600 A A
- Tightening Torque 275 lb.in, 250 to 500 kcmil, copper or aluminium || 275 lb.in, AWG 6 to 250 kcmil, copper or aluminium
- Series Name heavy duty
- Awg Gauge 250 to 500 kcmil copper or aluminium || AWG 6 to 250 kcmil aluminium/copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # DT600NKD
- Zoro # G0836529
- UPC # 785901649403
- Country of Origin United States
- Category Switch Accessories
Details
Item | Field Install Neutral Kit |
Product Or Component Type | safety switch solid neutral assembly |
Line Rated Current | 600 A A |
Tightening Torque | 275 lb.in, 250 to 500 kcmil, copper or aluminium || 275 lb.in, AWG 6 to 250 kcmil, copper or aluminium |
Series Name | heavy duty |
Awg Gauge | 250 to 500 kcmil copper or aluminium || AWG 6 to 250 kcmil aluminium/copper |
Range of Product | Square D |
Description
Square D heavy duty Safety switches play a crucial role in todays commercial and industrial settings, isolate power in daily activities, provide an effective way to interrupt power in an emergency, provide lockout on sight disconnect This Safety switch accessory is a field-installed standard neutral kit for 600A rated double through safety switches (series A). Terminal data for this accesory is 6 wires 250kcmil to 500kcmil aluminium or copper plus 1 wire of AWG 6 to 250kcmil service ground copper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70592)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V, 240/480/600V (9070T50D32)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Feet For Hbl430Mif7W (HBLRFT2)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (8536SCO3V08H30)
- SQUARE D Kit Equipment Ground Cu (GTK03C)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- SQUARE D Operating Mechanism Cbl Mechanism+Handle (9422CLA31)
- SQUARE D Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers (9422RR1)
- SQUARE D Solid neutral assembly, Heavy duty safety switches, 1200A, series E4 (H1200SNE4)
- SQUARE D Operating Mechanism Cable Mechanism Nema (9422CSF30)
- EATON Multi-Color Lamp Module, Multicolor (M22-FLED-RG)
- Square D Switch Accessories